Baader Johnson Blender

Baader Johnson Blender

Baader Johnson Blender. Model: PNCR. (3) Blending paddles mounted on drive shaft. Paddle dimensions: 9 ft. 9 in. x 3 ¼ in. W. Leeson electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.8/1.4 amps, 60 Hz, 3 phase. Falk Omnibox worm gear reducer, ratio: 150:1. Final rpm: 11.5. Inlets: (3) 1 ft. 5 in. L x 8 ½ in. W top slots. Outputs: (1) 4 in. dia. S-Line fitting (product), (1) 4 in. MNPT (discharge port). Overall dimensions: 11 ft. 10 in. L x 2 ft. 10 ¾ in. W x 6 ft. 7 in. H.(GG)

Product Details

  • Stock No: KWBF777F
  • Manufacturer: Baader
  • Model: PNCR
  • Serial Number: 205

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.8/1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 34.75
  • Height (Inches): 79

Additional Product Details

Baader Johnson Blender