Fomaco 2/1932 Positive Displacement Pump

Fomaco 2/1932 Positive Displacement Pump

Fomaco Positive Displacement Pump. Model: 2/0032. Maximum working pressure: 100 psi. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 1-1/2 in. L x 9-7/8 in. W x 10-3/4 in. H.

Product Details

  • Stock No: KWBF999F
  • Manufacturer: Fomaco
  • Model: 2/1932
  • Serial Number: 106555/J/96

Pump Details

  • Pump Type: Positive Displacement
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: I-line

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 9.875
  • Height (Inches): 10.75

Additional Product Details

Fomaco 2/1932 Positive Displacement Pump