Allen Stainless Steel Belt Conveyor

Allen Stainless Steel Belt Conveyor

Allen Stainless Steel Belt Conveyor. Model: D28443. S/N: CON14518. Type: BC. Belt width: 23-1/2 in. Maximum aperture/clearance above belt: 20 in. W x 11-1/2 in. H. Travel speed: 619 fpm. Sparks Dura-Drive Motor, 1.5 hp, 1750 rpm, 230 V, 5.2 amps, 60 Hz, 3 phase. Infeed/exit height: 50 in. Overall dimensions: 104 in. L x 36 in. W x 61-1/2 in. H.

Product Details

  • Stock No: L49103.2
  • Manufacturer: Allen
  • Model: D28443
  • Serial Number: CON14518

Conveyor Details

  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 23.5
  • Max Height Clearance above Belt (Inches): 11.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sparks
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1750
  • Motor Voltage: 230
  • Motor Amps: 5.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 104
  • Width (Inches): 36
  • Height (Inches): 61.5

Additional Product Details

Allen Stainless Steel Belt Conveyor