Stainless Steel Belt Conveyor
Stainless Steel Belt Conveyor. Belt width: 1 ft. Maximum aperture/clearance above belt: 10 in. W x 2-1/2 in. H. Baldor Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Boston Gear Speed Reducer, ratio: 30, final speed: 57.5 rpm. Conveyor infeed/exit height: 7 ft. Overall dimensions: 13 ft. 2 in. L x 4 ft. W x 8 ft. 3 in. H.
Product Details
- Stock No: L49104.2
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Bottle Conveyor
- Conveyor Width (inches): 12
- Max Height Clearance above Belt (Inches): 2.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 1.8-1.6/0.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 158
- Width (Inches): 48
- Height (Inches): 99