York Chiller Package System-200 HP

York Chiller Package System-200 HP

York Chiller Package System-200 hp. This was a medium temperature system that was modified by modifying the Vi, changing the control panel, changing the oil pump. Capable of producing a saturated temperature of -40 °F or below, complete with chiller barrel that will handle 450 gallons per minute of glycol to an out temperature of - 35 °F or below.(H11)

Product Details

  • Stock No: LABR001.
  • Manufacturer: York

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York Chiller Package System-200 HP