Mycom N62B Low Temperature Compressor Skid - 100 HP
Mycom N62B Low Temperature Compressor Skid. Model N62B. Displacement: 337 cfm low stage, 112 cfm high stage. Lincoln electric motor, 100 hp, rpm 1,770, 230/460 volt. Evapco LSCA 48 evaporative condenser . Skid package also includes the oil separators, motor starter, suction accumulator, interstage gas cooler, liquid subcooler, and a receiver. All of the equipment is mounted on a steel skid with interconnecting piping, isolation and control valves and electrical. Overall Dimensions: 23 ft. L x 8 ft. W x 8 ft. 4 in. H.(H11).
Click here to see a video walk-around Part 1 of 2
Click here to see a video walk-around Part 2 of 2
Product Details
- Stock No: LCNM001.
- Manufacturer: Mycom
- Model: N62B
- Serial Number: 20417
- Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details