Crepaco 10-Cylinder Reciprocating Compressor- 100 HP

Crepaco 10-Cylinder Reciprocating Compressor- 100 HP

(2) Crepaco 10-Cylinder Reciprocating Compressors- 100 HP. Moedl:KL-24. Bore and stroke: 6-3/4 in. x 5 in. Allis-Chalmers Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Lincoln Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Driver pulley: 10-1/2 in. dia. Driven pulley: 1 ft. 9 in. dia. Pulley ratio: 0.5. Final rpm: 885. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 10 ft. 1 in. L x 4 ft. 5 in. W x 6 ft. 1/2 in. H.

Product Details

  • Stock No: LEEQ003.
  • Manufacturer: Crepaco
  • Model: KL-24
  • Serial Number: A-250KL-24
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco 10-Cylinder Reciprocating Compressor- 100 HP