Krack DT 2-Fan Evaporator Coil - 3.58 TR

Krack DT 2-Fan Evaporator Coil - 3.58 TR

Krack DT 2-Fan Evaporator Coil. 6 Fins/inch. Model: DT2S-430-RTA-HGC-RH. Serial: 416724-10 2. Refrigerant: R717 ammonia. (2) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Coil has been leak tested with 100 PSI compressed air. Overall dimensions: 6 ft. 5 in. L x 34 in. W x 32 in. H.

Product Details

  • Stock No: LIIL04
  • Manufacturer: Krack
  • Model: DT2S-430-RTA-HGC-RH
  • Serial Number: 416724-10

Evaporator Coil Details

  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @15TD Wet: 3.58
  • Coil Type: Recirculated
  • Feed Type: Top
  • Fins Per Inch: 6
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 480
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 34
  • Height (Inches): 32

Additional Product Details

  • Spec Sheet Available: No
  • Known Issues or Problems: Sheet metal drain pan with no pan defrost. Recirculated top feed. Coil has been leak tested with 100 PSI compressed air

Krack DT 2-Fan Evaporator Coil - 3.58 TR