Pall High Pressure Stainless Steel Inline Filter

Pall High Pressure Stainless Steel Inline Filter

Pall High Pressure Stainless Steel Inline Filter. S/N: 54271. Nat'l Bd: 35582. MAWP: 100 psig @ 450 °F. Number of cartridges: 12. Cartridge dimensions: 29-1/2 in. L x 2 in. W. Inlets: (1) 1 in. dia. FNPT. Outlets: (2) 3 in. dia. S-line fittings, (1) 2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. 5 in. W x 4 ft. 8 in. H. (GI).

Product Details

  • Stock No: RLOL170A.4a
  • Manufacturer: Pall
  • Serial Number: 54271

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pall High Pressure Stainless Steel Inline Filter