Hercules Rotating Pressure Filter

Hercules Rotating Pressure Filter

Hercules Rotating Pressure Filter. Model: 200, S/N: 24678. Filtration system: 111 sq. ft. filtration area. Cake capacity: 23 cu. ft. Purpose of rotation is to sluice/spray the leaves, allowing the entire area of the leaf to receive the full force of the sluice jet. Reliance Electric Motor, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Master Motor Drive, 280 ratio, 6.16 rpm (final). Inlets: (1) 1 in. dia. male ferrule, (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. male ferrule, (1) 2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 6 in. L x 64 in. W x 84 in. H.

Product Details

  • Stock No: LPI002.20
  • Manufacturer: Hercules
  • Model: 200
  • Serial Number: 24678

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hercules Rotating Pressure Filter