Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI

Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI

Cherry-Burrell Stellar-Flo Pump. Model 200. S/N: 76025. Plunger size: 5/8 in. Capacity: 100/11 US Gal. / Hr. Maximum Operating Pressure: 3,000 PSI. Sterling variable speed drive: 5 HP, 230/460V, 13.0/6.5 Amps, 60 Hz, 3-phase, 204-1430 RPM. *Note: This unit was previously used in a non-food grade application. (H)

Product Details

  • Stock No: MABE001B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-200
  • Serial Number: 76025

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stellar-Flo Homogenizer - 3,000 PSI