Shar Systems Inc. (Disperser) Mixer with Mixing Tank - 370 Gallons

Shar Systems Inc. (Disperser) Mixer with Mixing Tank - 370 Gallons

Shar Systems Inc. (Disperser) Mixer with Mixing Tank. Model: S-300. Rated tank capacity: 370 gallons. Inside dimensions of tank: 4 ft. dia. x 4 ft. straight wall. Tank has (2) fixed, rolling casters and one that swivels for ease of movement. Impeller blade dia: 1 ft. 3 in. Westinghouse motor: 30 Hp, 1770 rpm, 230/460 V, 73.4/36.7 A, 60 Hz, 3 Phase. Control panel. Features include: a push-button controller with variable speed settings and a push-button hydraulic lift with 360 degree rotation. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72 A, 60 Hz, 3 Phase. Applications include the chemical, paint and plastics industries. This disperser saw duty with Crane Plumbing as a mixer for porcelain glaze in one of their manufacturing facilities. Overall tank dimensions: 5 ft. L x 4 ft. 7 in. W x 4 ft. 8-1/4 in. H. Mixer dimensions: 6 ft. 7 in. L x 2 ft. 8 in. W x 7 ft. 4 in. H.(ACN238).

Product Details

  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shar Systems Inc. (Disperser) Mixer with Mixing Tank - 370 Gallons