Wilden Model 15 Diaphragm Pump

Wilden Model 15 Diaphragm Pump

Wilden Diaphragm Pump. Model: M15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (2) 3 in. NPT ports. (1) 3/4 in. FNPT port. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. 4 in. W x 2 ft. 8-1/2 in. H.

Product Details

  • Stock No: MASH082
  • Manufacturer: Wilden
  • Model: M15

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Model 15 Diaphragm Pump