Lightnin Mixer
Lightnin Mixer. Model: 73-C-15. S/N: 732146. Gear ratio: 11.4:1. Output rpm: 155. Reliance Electric motor: 15 hp, 1765 rpm, 230/460 v, 40/20 a, 60 Hz, 3 phase. (2) 2 ft. dia. impellers. Overall dimensions: 3 ft. 10 in. L x 1 ft. 5 in. W x 10 ft. 6 in. H.(ACN355).
Product Details
- Stock No: MASH086A
- Manufacturer: Lightnin
- Model: 73-C-15
- Serial Number: 732146