Lightnin Top-Mount Mixer - 15 HP
Lightnin Top-Mount Mixer. Model: 73-C-15. S/N: 94B7275901. Motor: 15 HP, 1750 RPM, 230/460V 3-phase, 60 Hz. Gear ratio: 9.3, 188 final RPM. Flange mount: 19 in. diameter with (6) 1 in. bolt holes on a 17 in. bolt hole circle. Shaft is 2.5 in. dia. by 76 in. long. Bottom impeller: 24 in. diameter, middle impeller: 21 in. diameter.
Product Details
- Stock No: MASH086B
- Manufacturer: Lightnin
- Model: 73-C-15
- Serial Number: 94B7275901