Square “D” Company Transformer with Safety Switch

Square “D” Company Transformer with Safety Switch

Square “D” Company Transformer with Safety Switch. Type: T-53018. Serial No: 69752. Catalog no. H362. Series: A. Standard HP: 15. Maximum HP 30. Primary voltage: 240 / 480V. Secondary voltage: 120 / 240V. Continuous KVA: 25, 60 amp, 60 Hz. 3 phase, 600VAC. Approximate weight: 225 lbs. Overall dimensions: 1ft. 6-1/2 in. L x 2 ft. 1 in. W x 1 ft. 8 in. H.(H17).

Product Details

  • Stock No: MASH276
  • Manufacturer: Square D Company
  • Serial Number: MASH276

Transformer Details

  • KVA: 25

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18.5
  • Width (Inches): 25
  • Height (Inches): 20
  • Weight (LBS): 225

Additional Product Details

Square “D” Company Transformer with Safety Switch