Unused Cutler-Hammer Dynamic Brake Module - 5 HP

Unused Cutler-Hammer Dynamic Brake Module - 5 HP

Unused Cutler-Hammer Dynamic Brake Module. Model: M0124-0622. Minimum brake resistance: 100 OHM. 200-240V, 50/60Hz, max amps: 10, max HP: 5. Ambient temperature range: -10 to 40 C. Overall dimensions: 7-1/4 in. L x 6 in. W x 8-1/2 in. H.(ACN3).

Product Details

  • Stock No: MBNC015.a
  • Manufacturer: Cutler-Hammer
  • Model: M0124-0622

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 5
  • Motor Amps: 10

Dimensions:

  • Length (Inches): 7.25
  • Width (Inches): 6
  • Height (Inches): 8.5
  • ACN: 3

Additional Product Details

Unused Cutler-Hammer Dynamic Brake Module - 5 HP