Unused Cutler-Hammer Dynamic Brake Module - 2 HP

Unused Cutler-Hammer Dynamic Brake Module - 2 HP

Unused Cutler-Hammer Dynamic Brake Module. Model: M0124-0621. 200-240 V, 50/60 Hz, 5 max amps, max HP: 2:, ambient temperature range: -10 to 40°C, minimum break resistance: 2000 OHM. Overall dimensions: 4 in. L x 5-1/4 in. W x 6-1/4 in. H.(ACN3).

Product Details

  • Stock No: MBNC016.a
  • Manufacturer: Cutler-Hammer
  • Model: M0124-0621

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 2
  • Motor Hertz (Hz): 5

Dimensions:

  • Length (Inches): 4
  • Width (Inches): 5.25
  • Height (Inches): 6.25
  • ACN: 3

Additional Product Details

Unused Cutler-Hammer Dynamic Brake Module - 2 HP