Dairy Craft Inc. Milk Silo - 30,000 Gallon
Dairy Craft Inc. Milk Silo. Capacity: 30,000 gallons. Drawing number: C15147A. Materials of construction: painted exterior and stainless steel interior. Features include: full jacket with domed top, slope to drain on bottom, manway door, and 2 hp, side-mounted agitator assembly. Empty weight: 30,500 lbs. Inside dimensions: 12 ft. dia. x 37 ft. straight side H. Outside dimensions: 12 ft. 4-3/4 in. x 40 ft. 6 in. H.
Product Details
- Stock No: MCEB002
- Manufacturer: Dairy Craft
Tank Details