APV / Crepaco Positive Displacement Pump

APV / Crepaco Positive Displacement Pump

APV / Crepaco R-series Positive Displacement Pump. Model: 6R. U.S. electric motor, 5 hp, 1140 rpm. Driver Pulley: 6-3/4 in. Dia. Driven Pulley: NO PULLEY. Ratio: 2.83. Final rpm: 403. Inlets/outlets: (2) 2-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 5-1/8 in. L x 1 ft. 4-3/4 in. W x 2 ft. H.

Product Details

  • Stock No: MDBC033.4
  • Manufacturer: APV
  • Model: 6R
  • Serial Number: 8052

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco Positive Displacement Pump