APV 1200 GPH HTST System with Press

APV 1200 GPH HTST System with Press

1990 APV 1200 GPH HTST System with Press. Heat exchanger model: SR 310, Frame size: #5. Plate information: (217) SR3, T316 stainless steel plates with paracril gaskets and (2) dividers. Surface heat transfer area: 907 sq. ft. Maximum operating pressure: 150 psi. Includes: Tri-Clover flow diversion valve, 2.5 in. hot water set, holding tube with capacity for 16.2 gallons, balance tank with flip top door, capacity for 31 gallons, (3) centrifugal pumps, control panel with (2) Taylor chart recorders, models: OP 1668, and 49P510-1, (1) Anderson differential pressure indicator, (4) spare plates, (23) snap on gaskets, (2) glue on gaskets, (1) 7 mm plate with gasket, (6) Clip on gaskets. System power requirements 230/460 V. Inlets: (5) 2 in. S-line fittings, (1) 7 in. port (balance tank). Outlets: (1) 2 in. ACME fitting. *Homogenizer shown, Stock No: MDBC042.45, is not included in the HTST System Quote, but is available.

Product Details

  • Stock No: MDBC041.70
  • Manufacturer: APV

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV 1200 GPH HTST System with Press