APV 6 Centrifugal Pump (3 HP, 90 GPM Max)

APV 6 Centrifugal Pump (3 HP, 90 GPM Max)

APV / Crepaco Centrifugal Pump. Model: 6. S/N: 6-20286. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4 in. Louis Allis motor, 3 hp, 3495 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. ACME fitting. Outlets: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 5-1/2 in. L x 11-1/2 in. W x 9-3/4 in. H. (ACN26)

Product Details

  • Stock No: MDBC054.a
  • Manufacturer: APV
  • Model: 6
  • Serial Number: 6-20286

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 90
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 3
  • Motor RPM: 3495
  • Motor Voltage: 230/460
  • Motor Amps: 7.6/3.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 11.5
  • Height (Inches): 9.75
  • ACN: 26

Additional Product Details

APV 6 Centrifugal Pump (3 HP, 90 GPM Max)