APV / Crepaco Centrifugal Pump

APV / Crepaco Centrifugal Pump

1991 APV/Crepaco Centrifugal Pump. Model: 6V2. S/N: G-4563-91. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle you specific duty. Impeller diameter: 5 in. Louis Allis Electric Motor, 3/1.5 hp, 3480/1710 rpm, 460 V. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. ½ in. W x 11 in. H. (ACN26)

Product Details

  • Stock No: MDBC089.2
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: G-4563-91

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco Centrifugal Pump