APV Crepaco 2-Barrel Ice Cream Freezer - 300 Gallons

APV Crepaco 2-Barrel Ice Cream Freezer - 300 Gallons

APV Crepaco 2-Barrel Ice Cream Freezer. Model: M-55. Capacity: 300 gph. Refrigerant: Ammonia. Barrel dimensions: 8 in. dia. x 3 ft. L. Inlets/outlets: (1) 2 ½ in. dia. port. (1) 2 in. dia. port. (2) 1 ½ in. dia. port. (1) 1 in. dia. port. (2) ¾ in. dia. port. (1) ½ in. dia. port. (1) 3/8 in. dia. port. Overall dimensions: 7 ft. 6 in. L x 4 ft. 3 in. W x 6 ft. 5 in. H.

Product Details

  • Stock No: MDBC097.6
  • Manufacturer: APV
  • Model: M-55
  • Serial Number: 5-2126

HTST Details

  • Nominal Flow Capacity: 300
  • Inlets & Outlets Description: Inlets/outlets: (1) 2 ½ in. dia. port. (1) 2 in. dia. port. (2) 1 ½ in. dia. port. (1) 1 in. dia. port. (2) ¾ in. dia. port. (1) ½ in. dia. port. (1) 3/8 in. dia. port.

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 51
  • Height (Inches): 77

Additional Product Details

APV Crepaco 2-Barrel Ice Cream Freezer - 300 Gallons