APV / Crepaco Model 18 Centrifugal Pump

APV / Crepaco Model 18 Centrifugal Pump

APV / Crepaco Centrifugal Pump. Model: 18. S/N: 18-20954. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Leeson electric motor, 5 hp, 3510 rpm, 208-230/460 V, 13.0-12.0/6.0 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. ACME fitting. Outlet: (1) 2 in. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. W x 1 ft. 1 in. H. (ACN25)

Product Details

  • Stock No: MDBC119.1a
  • Manufacturer: APV
  • Model: 18
  • Serial Number: 18-20954

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco Model 18 Centrifugal Pump