Lincoln Electric Co. Motor - 30 HP

Lincoln Electric Co. Motor - 30 HP

Lincoln Electric Co. Motor – 30 hp. Motor specifications:, Frame 326-U, Volts 230/460, Phase 3, Hz. 60/50, Amps 71/35.5 - 76/38, Type DG, NEMA Code F, Design B. Lincoln Code: V 1388, RPM 1745/1450 Hz.60/50, Amps 71/35.5 - 76/38, Shaft diameter 1-7/8in. Overall dimensions L 2ft. 4in. x W 2ft. 4in. x H 1ft. 9in.(BB)(ACN30a).

Product Details

  • Stock No: MDBC257B
  • Manufacturer: Lincoln
  • Serial Number: 509971

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lincoln Electric Co. Motor - 30 HP