Lincoln Electric Co. Motor - 60hp

Lincoln Electric Co. Motor - 60hp

Lincoln Electric Co. Motor - 60hp. Motor specifications: Frame 404-U, Phase 3, Volts 460, Hz.60, Amps 70, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 924-A1-PW , RPM 1760, Shaft diameter 2-3/8in. Overall dimensions L 2ft. 9in. x W 2ft. 9in. x H 2ft. 3in. (BB)

Product Details

  • Stock No: MDBC259B
  • Manufacturer: Lincoln
  • Serial Number: 525960

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 60
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 70
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404-U

Dimensions:

  • Length (Inches): 33
  • Width (Inches): 33
  • Height (Inches): 27

Additional Product Details

Lincoln Electric Co. Motor - 60hp