Ammonia Surge Drum - 16 Gallon

Ammonia Surge Drum - 16 Gallon

Ammonia Surge Drum. S/N: 0S-1764. Approximate capacity: 16 gallons. Inside straight wall dimensions: 11 in dia. x 3 ft. 2 in. L. Refrigerant: R-717. MAWP: 250 PSI @ 650° F. MDMT: - 20° F @ 250 PSI. Head thickness: .250 in. Shell thickness: .250 in. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 5 ft. L x 3 ft. W x 1 ft. H.

Product Details

  • Stock No: MDBC262C
  • Manufacturer: Not Specified
  • Serial Number: 0S-1764

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 11
  • Tank Length (Inches): 38
  • Tank Estimated Capacity (Gallons): 16
  • Tank MAWP (PSI at temp): 250 PSI @ 650° F.
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in. dia. ports.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 36
  • Height (Inches): 12

Additional Product Details

Ammonia Surge Drum - 16 Gallon