Lincoln A.C. Motor 125hp

Lincoln A.C. Motor 125hp

Lincoln electric motor: 125 hp. Motor specifications: Frame 445-U, Phase 3, Volts 460, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 1298-A1-PW, Hz.60, RPM 1770, Amps 144, Shaft diameter 3in. Overall dimensions L 3ft. 3in. x W 2ft. 11in. x H 2ft. 5in.(H10).

Product Details

  • Stock No: MDBC263B
  • Manufacturer: Lincoln
  • Serial Number: 524881

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1770
  • Motor Voltage: 460
  • Motor Amps: 144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445-U

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 35
  • Height (Inches): 29

Additional Product Details

Lincoln A.C. Motor 125hp