Imeco Evaporative Condenser / Fluid Cooler - 340 Ton

Imeco Evaporative Condenser / Fluid Cooler - 340 Ton

1999 Imeco Evaporative Condenser / Fluid Cooler. Rated nominal capacities: 340 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing conditions, and 245 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing conditions. Fluid cooler capacity: 80 gpm using 50% ethylene glycol with a 95ºF entering temperature, 85ºF leaving temperature and a 3.55 psi pressure drop. Inlets: (2) 4 in. dia. port, (1) 3in. dia. port. Outlets: (1) 6 in. port, (1) 4 in. port, (1) 3 in. port.. Overall dimensions: 14 ft. 9 in. L x 10 ft. 5-1/2 in. W x 8 ft. 10-7/8 in. H.(ACN495).(BE).

Product Details

  • Stock No: MDBC266
  • Manufacturer: Imeco
  • Model: XLC - 340
  • Serial Number: 24023-1-RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporative Condenser / Fluid Cooler - 340 Ton