Plastic Water Circulating Tank with Pumps - 300 Gallon
Plastic Water Circulating Tank- 300 Gallon. Inside straight-wall dimensions: 2 ft. dia. x 6 ft. 1 in. H. (2) Scot Centrifugal pumps. Model: 3040K019. Impeller diameter: 5 in. Baldor industrial motor, 5 hp. Inlets: (1) 2 ft. 10 in. dia.(top infeed). Outlets: (2) 2 in. dia. FNPT fittings. Overall dimensions: 6 ft. 3 in. L x 4 ft 3 in. W x 6 ft. 4 in. H.
Product Details
- Stock No: MDBC273
- Manufacturer: Not Specified
Tank Details