Single Shell Fiberglass Holding Tank - 600 gallons

Single Shell Fiberglass Holding Tank - 600 gallons

Single shell fiberglass holding tank. Inside straight wall dimensions: 7 ft. 10 in. x 2 ft. 11 in. W x 1 ft. 11 in. H. Calculated Volume Capacity: 600 gallons. Overall dimensions: 8 ft. 3-1/2 in. L x 3 ft. 3 in. W x 2 ft. H.

Product Details

  • Stock No: MDBC305
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Shell Fiberglass Holding Tank - 600 gallons