Imeco Frick XLP Evaporative Condenser - 850 TR
2004 Frick Evaporate Condenser. Model: XLP-XL 850-2 RH / LH. Serial: S/N 40104-1. Includes two free-standing towers for a combined nominal rating of 850 TR (R-22). Approximate rating with ammonia: 600TR. Fan motors (4): 5 HP. 300 PSIG Design Pressure, R-717 Refrigerant. Year: 2004. Shipping weight: 39,770 lbs (15,085 lbs heaviest section). Overall dimensions: 26.75 ft. L x 12 ft. W x 15 ft. H.
Product Details
- Stock No: MDED360B
- Manufacturer: Frick
- Model: XLP-XL 850-2 RH / LH
- Serial Number: 40104-1
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions