Loren Mount Centrifugal Exhaust Blower - 36 in.

Loren Mount Centrifugal Exhaust Blower - 36 in.

2002 36” Loren Mount Centrifugal Exhaust Blower. Model: 245-SQNB. Mark: Inline exh 3494-1376 junc 0878-2. Wheel diameter: 2 ft. 1/2 in. dia. All aluminum wheel - Galvanized steel housing - Three removable access doors - Closed cell neoprene gasketing - Inlet and discharge duct collars - Universal mounting feet - Permanently lubricated motor. Accessories: (1) Back draft dampner. U.S. Electrical Motor - 2.0 hp. Model: AB97. 1735 rpm, 5.90/2.90 amps, 230/460 V, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 3 ft. W x 3 ft. H.(H17).

Product Details

  • Stock No: MDFC061
  • Manufacturer: Loren Cook
  • Model: 245-SQNB

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loren Mount Centrifugal Exhaust Blower - 36 in.