Biro Vertical Meat Band Saw

Biro Vertical Meat Band Saw

Biro Vertical Meat Band Saw. Model: 3334. S/N: 27984 Manual slide table. Uses a 124 in x 5/8 in. x 0.22 in. saw blade. Baldor electric motor, 2.0 hp, 1725 rpm, 115/208-230 V, 23/11.7-11.5 amps, 60 Hz, single phase. Driver pulley: 5 in. diameter. Driven pulley: 11-1/2 in. diameter. Ratio: 2.3. final rpm: 750. Overall dimensions: 3 ft. 7 in. L x 3 ft. 1/2 in. W x 5 ft. 7-1/2 in. H. (GM).

Product Details

  • Stock No: MDFC028.2a
  • Manufacturer: Biro
  • Model: 3334
  • Serial Number: 27984

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Biro Vertical Meat Band Saw