Baader 47 Fish Skinning Machine

Baader 47 Fish Skinning Machine

Baader Fish Skinning Machine. Type 47. Nominal capacity (depending on fillet length): 60 fillets/minute. Largest fillet: 8-21/32 in. (22 cm). The machine is design for the skinning of fillets from white fish, redfish and flat fish. Skin is removed leaving the iridescent sliver glaze on the fillets. (2) Adjustable angle conveyors. Fillet feeding belt conveyor: 4 ft. L x 8 in. W. Infeed/exit height: 3 ft. 1-1/4 in. Fillet discharge stainless steel conveyor: 2 ft. 7-1/4 in. L x 8 in W. Infeed/exit height: 3 ft. 1 in. Siemens electric motor, 1410/1660 rpm, 220/380 V, 5.35/3.1/ 5.5/3.2, 50/60 Hz, 3 phase. Water connection: ½ in. Water consumption: approximately 2 gallons/min. Overall dimensions: 7 ft. 1 in. L x 2 ft. 10-1/2 in. W x 3 ft. 7 in. H. (GI).

Click here to see a video of the equipment

Product Details

  • Stock No: MDFC038.3a
  • Manufacturer: Baader
  • Model: 47
  • Serial Number: 10 6209 0047

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baader 47 Fish Skinning Machine