Baltimore Aircoil Company Evaporative Condenser - 451 Ton

Baltimore Aircoil Company Evaporative Condenser - 451 Ton

2004 Baltimore Aircoil Company Evaporative Condenser. Model: VC2-451. Rated nominal capacities: 451 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing temperatures, and 320 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing temperatures. Number of centrifugal fans: 2. Fan diameter: 5 ft. 4 in. Fan motor: 25 hp, 3 phase. Inlets: (2) 1 ft. 8 in. manways, (1) 6 in. dia. port, (2) 4 in. dia. port. Outlets: (1) 6 in. dia. port, (2) 4 in. dia. ports. Overall dimensions: 13 ft. 4 in. L x 11ft. 10 in. W. x 14ft. 5 in. H.(ACN530). (BH)

Product Details

  • Stock No: MDFC047.100
  • Manufacturer: BAC
  • Model: VC2-451
  • Serial Number: U041606901

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 451 Ton