H. A. Phillips Ammonia Oil Removal Tanks
1997 H. A. Phillips Ammonia Dump System. Refrigerant: R-717 (ammonia). Approximate capacity: 45 gallons. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 6 in. L. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Radius: 2:1 elliptical ends. 1991 Phillips oil pot. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Inlets: (1) 2 in. dia. port, (2) 1 1/2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 1 in. dia. port, (1) 2 in. dia. port. Overall dimension: 3 ft. 7 in. L x 10 in. W x 3 ft. 10 in. H.
Product Details
- Stock No: MDFC049.3
- Manufacturer: H.A. Phillips & Co
- Model: 1997
- Serial Number: 7693
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 43
- Width (Inches): 10
- Height (Inches): 46
Additional Product Details
- Year of Manufacture: 1997