Pulsatron Electronic Metering Pump

Pulsatron Electronic Metering Pump

2004 Pulsatron Electronic Metering Pump. Model: LC04SA-VTC1-XXX. S/N: 0305104241. Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi (95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.

Product Details

  • Stock No: MDFC056
  • Manufacturer: Pulsatron
  • Model: LC04SA-VTC1-XXX
  • Serial Number: 305104241

Pump Details

  • Pump Type: Other
  • Maximum Pressure MAWP (PSI): 20
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.125
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.125
  • Inlet/Outlet 2 Type: MNPT
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 0.125
  • Inlet/Outlet 3 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Amps: 0.6
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 18.5
  • Width (Inches): 8
  • Height (Inches): 9

Additional Product Details

  • Year of Manufacture: 2004

Pulsatron Electronic Metering Pump