Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller

Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller

Allen-Bradley MicroLogix™ 1200 ProgRam Industriesmable Controller. Model: MicroLogix™ 1200. Input: 24 VDC. Relay Output: 1440 VA Max. CAT 1762-L24BWAR Series C Rev. H . Mounting holes on width: 3 ¾ in. Mounting holes on height: 4 in. Advantages for the MicroLogix 1200 Controller include: a large 6 KB memory with high performance expansion I/O options, ASCII read/write capability, and data file download protection.(ACN6).

Product Details

  • Stock No: MDFF064.2a
  • Manufacturer: Allen-Bradley
  • Model: MicroLogix™ 1200
  • Serial Number: 2L24BWAR*CH1103084241

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley MicroLogix1200 ProgRam Industriesmable Controller