Evapco TFCS6 74123-750M Freon Evaporator Coil- 62 TR (Low Temperature)

Evapco TFCS6 74123-750M Freon Evaporator Coil- 62 TR (Low Temperature)

2005 Evapco Freon Freezer Evaporator Blower. Model: TFC6 74123-750M. Approximate rated capacity: 62 tons using Freon R-507 at a 15°TD in a -20°F room with a -35°F SST. Features include the patented, Thermal Pak aluminum finned coil with 73.5, sq. ft. face area, and 19.8 cu. ft. of coil volume. Fins are 12 rows deep with 3 fins per inch. Tube diameter: 1 in. Other feature include: stainless steel tubes and top water defrost. Inlet/Outlets: (2) 3 in. dia. ports, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Approximate overall dimensions: 13 ft. 6 in. L x 3 ft. W x 5 ft.10 in. H.(ACN110).

Product Details

  • Stock No: MDFP114
  • Manufacturer: Evapco
  • Model: TFCS6 74123-750M
  • Serial Number: 5-134484

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 49,600
  • Est. Tons (TR) @15TD Wet: 62
  • Frosted Capacity (BTUH/ °F TD): 49,600
  • Est. Tons (TR) @15TD Frosted: 62
  • Coil Volume (ft3): 19.8
  • Fins Per Inch: 3
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 6
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 13.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 162
  • Width (Inches): 36
  • Height (Inches): 70
  • Weight (LBS): 6450
  • ACN: 110

Additional Product Details

  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes

Evapco TFCS6 74123-750M Freon Evaporator Coil- 62 TR (Low Temperature)