Evapco 3 Fan Tower For Evaporator
Evapco 3-Fan Tower for Evaporator. (3) 36 in. diameter fans mounted in a tower for use in air circulation with a freezer evaporator blower. Capable of 89800 cfm and 950 FPM face velocity. Equipped with (3) 7.5 hp TEAO motors, 1750 rpm, 13.8 amps, 460V, 60 Hz, 3 phase. Also equipped with adjustable feet for accurate height settings. Approximate weight: 1295 lbs. Overall dimensions: 10 ft. 9 in. L x 3 ft. 8 in. W x 3 ft. 6 in. H.(H15).
Product Details
- Stock No: MDFP118
- Manufacturer: Evapco
Evaporator Coil Details