Howe Corporation Horizontal Receiver - 200 Gallons

Howe Corporation Horizontal Receiver - 200 Gallons

1985 Howe Corporation Horizontal Receiver. Model: PVL265. Approximate capacity: 200 gallons. Refrigerant: Last used with Freon. Inside straight-wall dimensions: 2 ft. dia. x 8 ft. 7 in. L. Working pressure shell side 350 psi @ 650º. Inlets/Outlets: (2) 2 in. dia. port. (1) 1 ½ in. dia. port. (2) 1 ¼ in. dia. port. (2) ¾ in. dia. port. (1) ½ in. dia. port. Overall dimensions: 10 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 10 in. H.(ACN95-85).

Product Details

  • Stock No: MDFP125A
  • Manufacturer: Howe Corporation
  • Model: PVL265
  • Serial Number: 5479

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howe Corporation Horizontal Receiver - 200 Gallons