Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver
Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver. Certified and manufactured by H.A. Phillips & Co., St. Charles, IL. S/N: 7668. Nat. Bd: 766. MAWP 250 PSI at 250ºF. MDMT: -20ºF at 250 PSI. Year: 1997. 56 in. straight wall x 23 in. dia. (2) 3/4 in. 250psi Set Cyrus Shank relief valves. (1) 1/2 in. Hansen Tech solenoid. 2 in. sight glass level system. Inlets/Outlets: (1) 1-1/4 in. with valve, (1) 2 in. with valve, (2) 2-1/2 in. with valves, (1) 3 in. with valve. Overall dimensions: 86 in. L x 32 in. W x 66 in. H.
Product Details
- Stock No: MDNY06.7a
- Manufacturer: Phillips
- Serial Number: 7668
Tank Details
Micro Panel Details