APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower - 455 Ton
APV/Crepaco (Evapco) Ammonia Evaporative Condenser Tower. Model: PMCB-455. S/N: 953317M. Nominal rating with R-22: 455 tons refrigeration. Originally setup for ammonia: 323 TR with 96.3ºF condensing, 20ºF suction, and 78ºF WB. Fan motor: 20 HP, 230/460V, 48/4 amps, 60 Hz, 3-phase, TEFC. Circulating Pump: 5 HP, 208-230/460V, 15-13.6/6.8 amps, 60 Hz, 3-phase, TE. Year: 1995. Refrigerant ports: 4 in. dia. Approximate shipping weight: 17,360 lbs. Heaviest section weight: 12,940 lbs. Approximate overall dimensions: 9 ft. 11.75 in. W x 13 ft. 5 in. L x 13 ft. 11.75 in. H. Click here to see a video of the equipment
Product Details
- Stock No: MDOF245.110
- Manufacturer: Evapco
- Model: PMCB-455
- Serial Number: 953317M
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions