Stainless Steel COP Tank - 35 Gallons
Stainless Steel COP Tank. Tank capacity: 35 gallons. Tank inside straight-wall dimensions: 42 in. L x 17 in. W x 11 in. H. Centrifugal pump with Baldor Electric Motor: catalog no. CWDM36117, spec. no. 36K190X965H1, 3 HP, 1750 rpm, 208-230/.460V, sf 1.15, 60 Hz, 3 phase. 2 in. inlet, 1-1/2 outlet, 2 in. outlet, sanitary fittings. Approximate overall dimensions: 6 ft. L x 2 ft. 8 in. W x 1 ft. 5 in. H.
Product Details
- Stock No: MDPK170.10
- Manufacturer: Not Specified
Tank Details