Frick Screw Compressor Package - 200 HP

Frick Screw Compressor Package - 200 HP

Frick Screw Compressor Package. Model: RWB40. Refrigerant: last used with ammonia(R-717) producing 140 tons at 161.5 bhp with a 20ºF suction temperature, 95ºF condensing temperature, and 10ºF liquid subcooling. Compressor model: Dunham Bush-Hartford 1615, Frick: RWB40, Vi:2.4, max. inlet pressure: 120 psig, max outlet pressure: 300 psig, Max inlet temperature: 100°F, max outlet temp. Toshiba World Energy Series Induction Motor: model: B2002VGG3U3. Type: TIKK, 230/460V, 3540 rpm, 470/235 amp, service factor: 1.15, 60 Hz, 3-phase. Frick separator: shell / Head .375 in., MAWP: 300 PSIG at -20°F to 200°F. MAWT: -50°F. Material of construction: SA53-S-B. Natl. Bd. 42401. M&M Refrigeration control panel. Model: retrofti idr. 120 V, 50/60 Hz. Hoffman Enclosures, Inc. Industrial issue No: A-1178, cat. No. C-SD30248/SPL. Enclosure 4,12. Overall dimensions: 11 ft. 8-1/2 in. L x 3 ft. 11 in. W x 6 ft. 1 in. H. Total run time on compressor: 101060.4 hours(ACN570).

Product Details

  • Stock No: MDPK358.80
  • Manufacturer: Frick
  • Model: RWB-40 / Dunham Bush-Hartford 1615
  • Serial Number: 1615DHR 4V0DX2965

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Screw Compressor Package - 200 HP