Brown Int'l Model 4000 Pulper-Finisher

Brown Int'l Model 4000 Pulper-Finisher

Brown International Corporation S/S Pulper Finisher, Model 4000, S/N 4001-BAAA-149. The model 4000 is a small scale unit designed to provide half the capacity of the model 202. Separation is achieved via rotating paddles within a cylindrical screen. Screen hole sizes are available from 0.375 in. to 0.010 in. This model is used in pulper-finisher applications, as well as dewatering, and other separation applications. Common products are apricots, tomatoes, pumpkin, pears, apples, plums, berries, prunes, figs, citrus juices, jams, soups, peanut butter, jelly, and fruit nectars. (1) Screen included: 0.33 inches. Motor: 10 HP, 208-230/460V, 29.7-27.0/13.5 amps, 60 Hz, 3-phase. See files below for more information.

Product Details

  • Stock No: MDWF042
  • Manufacturer: Brown International Corp.
  • Model: 4000
  • Serial Number: 4001-BAAA-149

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown Int'l Model 4000 Pulper-Finisher