Pond Aerator
Pond Aerator. WEG motor: Model: 10018EP3405TC, 100 hp, 1,775 rpm, 208-230/460 V, 60 Hz, 3 phase. 12 in. dia propeller with 4 blades. Overall dimensions: 95 in. L x 27 in. W x 24 in.H.
Product Details
- Stock No: ME08051.
- Manufacturer: Not Specified
- Model: 10018EP3405TC
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 100
- Motor RPM: 1775
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 95
- Width (Inches): 27
- Height (Inches): 24