Hercules Plate and Frame Filter

Hercules Plate and Frame Filter

Hercules Plate Filter Press. Model: 60 15. S/N: 39012. Stainless steel. (44) Plates. Cake surface area: approx. 44 sq. ft. Mesh screens: 0.030 in. Inlets/outlets: (4) 1 in. dia. threaded fittings. (4) Casters for easy positioning. Overall dimensions: 72 in. L x 25 in. W x 40 in. H.

Product Details

  • Stock No: 120.MEC-3769
  • Manufacturer: Hercules
  • Model: 16 50
  • Serial Number: 39012

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hercules Plate and Frame Filter